![pasps4100r5w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331968683.jpg?preset=medium)
PASS & SEYMOUR PS4100R5W 100Amp 600V 3-Pole/4-Wire Pin and Sleeve Watertight Receptacle
Description
Three pole, Four wire, Pin and Sleeve Receptacle. 100 amp, 3Ø/600 volt.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Receptacle | Type | Pin & Sleeve North American Watertight Receptacle |
Size | 15" | Voltage Rating | 600 V |
Amperage Rating | 100 A | Number of Poles | 3 |
Number of Wires | 4 | Conductor Size | 2 AWG |
Material | Nylon/Thermoplastic | Color | Black |
Phase | 3 | Dimensions | 15 in |
Standards | cULus Listed, UL Listed | Application | For Commercial Applications |
UPC | 785007041125 |
Packages
1 - UNIT - 1 | 50 - SKID - 50 |