![pasps430r9w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331968683.jpg?preset=medium)
PASS & SEYMOUR PS430R9-W 30Amp 250V 3-Pole/4-Wire Non-NEMA Pin and Sleeve Watertight Receptacle
Description
FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Receptacle | Type | Pin & Sleeve North American Watertight Receptacle |
Size | 7.3" | Voltage Rating | 250 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | Conductor Size | 2 AWG |
Material | Thermoplastic | Color | Black |
Phase | 3 | Dimensions | 7.3 in |
Environmental Conditions | Watertight | Standards | UL Listed |
Application | Commercial | UPC | 785007621242 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |