
PASS & SEYMOUR PS460R9-W 60Amp 250V 3-Pole/4-Wire Pin & Sleeve Watertight Receptacle
Description
FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Receptacle | Type | Watertight |
Size | 7.3 in | Voltage Rating | 250 VAC |
Amperage Rating | 60 A | Number of Poles | 3 |
Number of Wires | 4 | Conductor Size | 2 AWG |
Material | Thermoplastic Nylon | Color | White |
Phase | 3 | Dimensions | 7.3 in |
Standards | UL Listed | Application | For Commercial Use |
UPC | 785007617030 |
Packages
1 - UNIT - 1 |