Abbotsford
pasps330r6w

PASS & SEYMOUR PS330R6-W 30Amp 250V 2-Pole/3-Wire Pin & Sleeve Watertight Receptacle

Price $353.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS330R6W

Description

2 Pole, 3 wire, Pin and Sleeve Receptacle. 30 amp, 250 volt.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Receptacle Type Watertight
Size 5.8 in Voltage Rating 250 V
Amperage Rating 30 A Number of Poles 2
Number of Wires 3 Conductor Size 18-10 AWG
Material Thermoplastic Color Black
Phase 3 Standards UL Listed
Application For Commercial Use UPC 785007621044

Packages

1 - UNIT - 1 500 - SKID - 500