
PASS & SEYMOUR PTS6STR3 6-inch 3-Wire PlugTail Right Angle Connector, Stranded THHN12
Description
FEATURES AND BENEFITS:• All PlugTail™ Connectors are available in any wire length up to 25 inches• Large crimped and welded brass contacts• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Audible snapping latch assures connection, allows release.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Plug Tail Connector |
Size | 6 in | Voltage Rating | 120/277 V |
Number of Poles | 1 | Number of Wires | 3 |
Color | Black, Green | Standards | UL 498/20 |
Application | Industrial Applications | UPC | 785007108170 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 1200 - SKID - 12000 |