
EGS PTSC100B 100-150Amp 4-Pole Appleton POWERTITE® Receptacle Spring Cover with Gasket and Chain
Description
POWERTITE® Receptacle spring cover includes gasket.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Spring Cover | Material | Copperfree Aluminum |
Type | Receptacle Spring Cover | Color/Finish | Silver |
For Use With | 100 A and 150 A 4-Pole Pin Sleeve Receptacles | Includes | Gasket, Chain |
Application | For Powertite 100 And 150 AMP 4-Pole Receptacles | UPC | 781381742597 |
Packages
1 - UNIT - 1 |