Abbotsford
kilvj68

HUBBELL 2 inch 200Amp Dead-End Versamate E-Type Splice/Back Box with Adapter, Gray

Price $959.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VJ68
Documents Documents

Description

VJ SERIES - ALUMINUM DEAD-END 200 AMP SPLICE/BACK BOX WITH ADAPTER - ETYPE - HUB SIZE 2 INCH

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Splice Box with Adapter Type 2 Dead-End
Amperage Rating 200 A Conductor Size 1-250 AWG
Material Copperfree Aluminum Color Gray
Dimensions 9-1/2 in W x 3.86 in D x 8 in H Mounting Type Hole
Includes Hinged Lid Standards UL Listed, CSA Certified, NEMA 3, 4, 4X
Application For Indoor and Outdoor use, Applications Include the Wet, Cold, Hosedown, Hazardous or Corrosive Areas in Such Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Waste Water Treatment, Marine, Docks UPC 783936832876

Packages

1 - UNIT - 1 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok