LEVITON MANUFACTURING OF CANADA 2 inch Duplex Receptacle Cover, Black
Description
2" Duplex Receptacle Cover, Black.FEATURES:• Type: Duplex Receptacle Cover • Size: 2 inches• Color: Black• Mounting: Box
Specifications
Brand Name | Leviton | Sub Brand | COMMERCIAL WEATHER PROOF COVE |
Item Name | Receptacle Cover | Size | 2 in |
Mounting | Box | Type | Duplex, 2-Gang |
Color/Finish | Black | Dimensions | 4.563 in W x 4-1/2 in H |
UPC | 068679160975 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |