PASS & SEYMOUR 405RED Round Acrylic Plastic Warning Light Jewel, Red
Description
Round acrylic plastic warning light jewel for single receptacle plates with holding ring. Red. FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested Design.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Jewel Warning Light | Size | 3 in T |
Material | Acrylic | Type | Vertical, Round |
Color/Finish | Red | Mounting Type | Wall |
For Use With | Receptacle Switch Plates with Holding Ring | Standards | UL Listed |
Application | Residential/Commercial | UPC | 785007000771 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |