PASS & SEYMOUR 4API Quad Adapter Plate, Ivory
Description
FEATURES AND BENEFITS:- Rugged nylon face and body withstands impacts and hard use.- Built-in wire stripping gauge.- Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient.- Heavy-duty, phosphor bronze contacts.- Shielding walls guard against live-circuit-to-ground shorts.- Split circuit break-off tabs.- UL and CSA listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Adapter Plate | Material | Nylon |
Dimensions | 4-1/2 in L x 0.42 in W x 4-1/2 in H | Type | Quad, Receptacle |
Size | 4.50 L x .42 W x 4.50 H In | Color/Finish | Ivory |
Includes | (2) #6-32 x 7/8 in Long Screws | Standards | UL1449, UL498, ANSI/EEE C62.41, ANSI/IEEE C62.45 |
Application | For Commercial, Residential | UPC | 785007007183 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 1960 - SKID - 1960 |