
COOPER INDUSTRIES 1107A 15Amp 125V NEMA 5-15R Decorator Duplex Receptacle Side & Push Wire, Almond
Description
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.
Specifications
Brand Name | Crouse-Hinds | Item Name | Straight Blade Duplex Receptacle |
Type | Decorator | Grade | Standard |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Connection Type | Push and Side Wired | Conductor Size | 14-10 AWG |
Material | Impact-Resistant Thermoplastic | Color | Almond |
Terminal Connection | Screw | Mounting Type | Flush |
Environmental Conditions | Indoor | UPC | 032664563003 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |