![cwd1107b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006000.jpg?preset=medium)
COOPER INDUSTRIES 1107B-C 15Amp 125V NEMA 5-15R Decorator Duplex Receptacle Side & Push Wire, Brown
Description
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.
Specifications
Brand Name | Cooper Industries | Item Name | Duplex Receptacle |
Type | Decorator | Grade | Standard |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Side and Push Wired |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | Brown | Terminal Connection | Screw |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.3 in L x 0.69 in W x 3.81 in H | Mounting Type | Flush |
Temperature Rating | -40 to 65 °C | Standards | Federal Specification Classification 6233 01, NOM Certified, NAFTA Compliant, RoHS Compliant, UL Listed |
Application | For Commercial, Residential Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |