COOPER INDUSTRIES 1107BK-C 15Amp 125V NEMA 5-15R Decorator Duplex Receptacle Side & Push Wire, Black
Description
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.
Specifications
Brand Name | Eaton | Item Name | Straight Blade Duplex Receptacle |
Type | Decorator, Impact-Resistant | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 5-15R |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | Black | Terminal Connection | Screw Terminal |
Dielectric Strength | 125 VAC | Dimensions | 8 x 4-1/4 x 1.93 in |
Mounting Type | Flush | Environmental Conditions | Indoor-Location |
Standards | UL Listed | Application | Standard Grade Deco |
UPC | 032664557408 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |