![cwd270a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14134972.jpg?preset=medium)
COOPER WIRING DEVICES 270A 15Amp 125V NEMA 5-15R Standard Duplex Receptacle Side & Push Wire, Almond
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Duplex | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | Thermoplastic | Color | Almond |
UPC | 032664542473 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |