Abbotsford
cwd270blk

COOPER INDUSTRIES 270BLK 15Amp 125V NEMA 5-15R Standard Duplex Receptacle Side & Push Wire, Black

Price $1.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:270BLK

Description

Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.FEATURES:• Longer, wider strap provides 40% more contact area to wall board, virtually eliminating floating installations• Patented built-in wire stripper for #14 and #12 AWG wire to speed installation• Push-in terminals accept #14 AWG solid wire for quick installation• Patented built-in wire looper for pre-looping• High impact-resistant thermoplastic face and back body eliminates breakage• Double-wipe ground contacts ensure long-term ground retention• Easy access split circuit break-off tab• Tri-combo screws accept Slotted, Phillips, and Robertson-head tools for installation flexibility• Terminal screws backed out and ready for wiring• Side wire terminals accept up to #10 AWG solid wire

Specifications

Brand Name Crouse-Hinds Item Name Straight Blade Duplex Receptacle
Type Duplex Grade Standard
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Push and Side Wired
Conductor Size 14-10 AWG Material High Impact Thermoplastic
Color Black Terminal Connection Screw
Mounting Type Flush Temperature Rating -20 to 60 °C
Environmental Conditions See Spec Sheet Standards UL Listed
UPC 032664628214

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100