Abbotsford
cwd270la

COOPER INDUSTRIES 270LA-C 15Amp 125V NEMA 5-15R Standard Duplex Receptacle Side & Push Wire, Light Almond

Price $1.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:270LA-C

Description

15Amp 125V NEMA 5-15R Standard Duplex Receptacle Side & Push Wire,Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.FEATURES:- Longer, wider strap provides 40% more contact area to wall board, virtually eliminating floating installations- Patented built-in wire stripper for #14 and #12 AWG wire to speed installation- Push-in terminals accept #14 AWG solid wire for quick installation- Patented built-in wire looper for pre-looping- High impact-resistant thermoplastic face and back body eliminates breakage- Double-wipe ground contacts ensure long-term ground retention- Easy access split circuit break-off tab- Tri-combo screws accept Slotted, Phillips, and Robertson-head tools for installation flexibility- Terminal screws backed out and ready for wiring- Side wire terminals accept up to #10 AWG solid wire

Specifications

Brand Name Cooper Industries Item Name Straight Blade Duplex Receptacle
Type Impact-Resistant, Standard, Tamper-Resistant Grade Standard
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Side and Push Wired
Conductor Size 14-10 AWG Material Thermoplastic
Color Light Almond Terminal Connection Screw
Contact Material Brass Dimensions 1.31 in L x 0.69 in W x 4.19 in H
Mounting Type Flush Standards Federal Specification Classification 6233 01, NOM Certified, NAFTA Compliant, RoHS Compliant, UL Listed
Application For Commercial, Residential Applications

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100