Abbotsford
cwd270w

COOPER INDUSTRIES 270W 15Amp 125V NEMA 5-15R Standard Duplex Receptacle Side & Push Wire, White

Price $1.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:270W

Description

Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.FEATURES:- Longer, wider strap provides 40% more contact area to wall board, virtually eliminating floating installations- Patented built-in wire stripper for #14 and #12 AWG wire to speed installation- Push-in terminals accept #14 AWG solid wire for quick installation- Patented built-in wire looper for pre-looping- High impact-resistant thermoplastic face and back body eliminates breakage- Double-wipe ground contacts ensure long-term ground retention- Easy access split circuit break-off tab- Tri-combo screws accept Slotted, Phillips, and Robertson-head tools for installation flexibility- Terminal screws backed out and ready for wiring- Side wire terminals accept up to #10 AWG solid wire

Specifications

Brand Name Cooper Industries Item Name Straight Blade Duplex Receptacle
Type Duplex Grade Standard Grade
Voltage Rating 125 V Amperage Rating 15 A
Wattage 3 W Number of Poles 2
Number of Wires 3 Connection Type Push and Side Wire
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Impact Resistant Thermoplastic Color White
Terminal Connection Screw Dielectric Strength 125 VAC
Dimensions 1.31 in W x 0.69 in D x 4.19 in H Mounting Type Flush
Temperature Rating -20 to 60 °C Standards UL Listed
UPC 032664750830

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought