COOPER INDUSTRIES 5270V-BU 15Amp 125V NEMA 5-15R 2-Pole 3-Wire Standard Duplex Receptacle CO/ALR, Ivory
Description
Standard Duplex Receptacles - CO/ALR feature side wire terminals accept up to #10 solid or stranded copper or solid aluminum wire. Terminal screws backed out — ready for wiring. Combination slot/Phillips head mounting and terminal screws ease installation.Design Features:• For direct connection to aluminum or copper wire• Double-wipe ground contacts ensure long-term ground retention• Combination Slotted/Phillips head mounting and terminal screws for installation flexibility• Easy access split circuit break-off tab• Terminal screws backed out and ready for wiring• Side wire terminals accept up to #10 solid copper wire or solid aluminum wire
Specifications
Brand Name | Eaton | Item Name | Straight Blade Duplex Receptacle |
Type | Standard, CO/ALR | Grade | Standard |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Side Wired |
Conductor Size | 10 AWG | Material | Thermoplastic |
Color | Ivory | Terminal Connection | Screw |
Dimensions | 1.31 in L x 0.69 in W x 4.19 in H | Mounting Type | Flush |
Standards | UL Listed, NOM Certified, Federal Specification 6235 01 | Application | For Commercial/Residential Use |
UPC | 032664752155 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |