![cwd5270wbu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14151488.jpg?preset=medium)
COOPER INDUSTRIES 5270-WBU 15Amp 125V NEMA 5-15R 2-Pole 3-Wire Standard Duplex Receptacle CO/ALR, White
Description
Standard Duplex Receptacles - CO/ALR feature side wire terminals accept up to #10 solid or stranded copper or solid aluminum wire. Terminal screws backed out — ready for wiring. Combination slot/Phillips head mounting and terminal screws ease installation.Design Features:• For direct connection to aluminum or copper wire• Double-wipe ground contacts ensure long-term ground retention• Combination Slotted/Phillips head mounting and terminal screws for installation flexibility• Easy access split circuit break-off tab• Terminal screws backed out and ready for wiring• Side wire terminals accept up to #10 solid copper wire or solid aluminum wire
Specifications
Brand Name | Eaton | Item Name | Straight Blade Duplex Receptacle |
Type | Duplex | Grade | Standard |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-15R | Connection Type | Side Wired |
Conductor Size | 14-10 AWG | Material | Thermoplastic |
Color | White | Terminal Connection | Screw Terminal |
Grounding | Grounding | Dimensions | 1.3 in L x 0.69 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 To 70 °C |
Environmental Conditions | See Spec Sheet | Standards | cULus Listed, NOM Certified, Federal Specification 6235 01 |
Application | Standard Grade Receptacle | UPC | 032664752186 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 | 100 - UNIT - 100 |