COOPER WIRING DEVICES 6252A-BU 15Amp 125V 2-Pole NEMA 5-15R Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, Almond
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Grade | Commercial |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side | NEMA Rating | NEMA 5-15R |
Conductor Size | 14-10 AWG | Material | High-Impact Nylon Face and PVC Base |
Color | Almond | Contact Material | Brass |
Mounting Type | Flush | Standards | UL Listed to UL 498, File No. E15058, CSA Certified to C22.2, No. 42, File No. 6914, Class 6233-01, NOM/ANSI Certified |
Application | Commercial | UPC | 032664628108 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |