COOPER INDUSTRIES 6252BK-BU 15Amp 125V 2-Pole/3-Wire Commercial Specification Grade Straight Blade Duplex Receptacle, Black
Description
Commercial Specification Grade Straight Blade Receptacles - Decorator 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator |
Grade | Commercial Specification | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Wire Type | Grounding |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
Material | Nylon | Color | Black |
Dimensions | 1.32 in W x 0.82 in D x 3.81 in H | Temperature Rating | -40 to 70 °C |
Environmental Conditions | UL 94 V-2 Flammability | Standards | UL 498, File Number E15058 Listed, CSA Certified to C22.2, no. 42, File Number 6914 (6233-01), NOM Certified |
UPC | 032664628122 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |