COOPER WIRING DEVICES 6252GY-BU 15Amp 125V 2-Pole NEMA 5-15R Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, Gray
Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Bulk
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | PVC,Polyvinyl Chloride | Color | Gray |
UPC | 032664628139 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |