![cwd6262gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14151497.jpg?preset=medium)
COOPER WIRING DEVICES 6262GY 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Premium Decorator Receptacle - Back & Side Wire, Gray
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | Glass-filled Nylon | Color | Gray |
UPC | 032664513350 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |