Abbotsford
cwd6262rd

COOPER INDUSTRIES 6262RD 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Premium Decorator Receptacle - Back & Side Wire,

Price $29.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:6262RD

Description

Industrial Specification Grade Straight Blade Receptacles - Premium Decorator 15A-125V, NEMA 5-15R. Designed from the inside out, these receptacles meet and exceed the UL 498 and Federal Specification WC-596 standards to withstand the most abusive environments and excel in applications that demand the highest levels of performance.FEATURES:- Exclusive screw terminal guards provide fast, easy insulation from conductive surfaces- Exclusive five-leaf solid brass line contacts provides consistent performance and superior plug retention- Rigid, glass reinforced nylon base lends ultimate strength and superior high hear resistance in contact carrier- High impact and chemical-resistant nylon face- Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections- All terminal and mounting screws triple combination (slot/ Phillips/Robertson) head for maximum installer flexibility- Long, broad mounting strap helps reach large panel cutouts for code compliance- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper used

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Duplex Receptacle Type Premium, Decorator
Grade Industrial Voltage Rating 125 V
Amperage Rating 15 A Wire Type Grounding
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material Glass-Filled Nylon
Color Red Series/Model 6262
Terminal Connection #8-32 Screw Dielectric Strength 2000 V
Contact Material Brass Dimensions 1.3 in W x 0.89 in D x 4.19 in H
Temperature Rating -20 to 70 °C Environmental Conditions UL 94 V-2 Flammability
Standards cULus, UL 498, File Number E15058 Listed, UL Listed to Federal Specification WC-596G, CSA Certified to C22.2, No. 42, NOM Certified UPC 032664560026

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100