COOPER WIRING DEVICES 6352A-BU 20Amp 125V NEMA 5-20 Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, Almond
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | PVC,Polyvinyl Chloride | Color | Almond |
UPC | 032664628146 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |