COOPER WIRING DEVICES 6352BK-BU 20Amp 125V NEMA 5-20 Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, Black
Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Black, Brass, Nylon, 5-20R, Duplex, Screw, PVC, Bulk
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Duplex Receptacle | Type | Decorator, Straight Blade |
Grade | Commercial | Voltage Rating | 125 V |
Amperage Rating | 20 A | Wire Type | Back and Side Wire |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | PVC |
Color | Black | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Grounding | Grounding |
Contact Material | Brass | Dimensions | 1.32 in W x 0.82 in D x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498 File No. E15058, UL WC-596G, CSA C22.2 No. 42 File No. 6914 (6233-01), NOM/ANSI Certified |
UPC | 032664584060 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |