COOPER WIRING DEVICES 6352GY-BU 20Amp 125V NEMA 5-20 Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, Gray
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | NEMA 5-20R |
Conductor Size | 14-10 AWG | Material | PVC Base and Nylon Face |
Color | Gray | Mounting Type | Flush |
Temperature Rating | -20 to 70 °C | UPC | 032664628160 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |