COOPER WIRING DEVICES 6352LA-BU 20Amp 125V NEMA 5-20 Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, Light Almond
Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, No.14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Light almond, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | PVC,Polyvinyl Chloride | Color | Light Almond |
UPC | 032664583995 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |