COOPER INDUSTRIES 6362RD 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Premium Decorator Industrial Grade Receptacle, Red
Description
Industrial Specification Grade Straight Blade Receptacles - Premium Decorator 20A-125V, NEMA 5-20R. Designed from the inside out, these receptacles meet and exceed the UL 498 and Federal Specification WC-596 standards to withstand the most abusive environments and excel in applications that demand the highest levels of performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Premium, Decorator |
Grade | Industrial | Voltage Rating | 125 V |
Amperage Rating | 20 A | Wire Type | Grounding |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
Conductor Size | 14-10 AWG | Material | Glass-Filled Nylon |
Color | Red | Series/Model | 6362 |
Terminal Connection | #8-32 Screw | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.3 in W x 0.89 in D x 4.19 in H |
Temperature Rating | -20 to 70 °C | Environmental Conditions | UL 94 V-2 Flammability |
Standards | cULus, UL 498, File Number E15058 Listed, UL Listed to Federal Specification WC-596G, CSA Certified to C22.2, No. 42, NOM Certified | UPC | 032664560040 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |