COOPER WIRING DEVICES 6362W 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Premium Decorator Industrial Grade Receptacle, White
Description
Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Material | Glass-filled Nylon |
Color | White | UPC | 032664513459 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |