COOPER INDUSTRIES 815B-BOX 20Amp 250V 2-Pole 3-Wire NEMA 6-20R Commercial Grade Duplex Receptacle, Brown
Description
Commercial Specification Grade Straight Blade Receptacles - 20A-250V, NEMA 6-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Receptacle | Type | Duplex |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | Brass, Nylon | Color | Brown |
Mounting Type | Flush | UPC | 032664181900 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |