COOPER INDUSTRIES 815V-BOX 20Amp 250V NEMA 6-20R 2-Pole 3-Wire Commercial Grade Receptacle, Ivory
Description
Commercial Specification Grade Straight Blade Receptacles - 20A-250V, NEMA 6-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Duplex |
Grade | Commercial | Voltage Rating | 250 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Side Wire |
NEMA Rating | 6-20R | Conductor Size | 14-10 AWG |
Material | Nylon Face | Color | Ivory |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Dimensions | 0.82 in D x 4.19 in H x 1.3 in L | Mounting Type | Flush |
Temperature Rating | -20 to 70 °C | Standards | UL Listed |
UPC | 032664182006 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |