![cwd816b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427338613.jpg?preset=medium)
COOPER INDUSTRIES 816B-BOX 15Amp 120V NEMA 6-15 Standard Single Receptacle, Brown
Description
Standard Single Receptacles. Longer, wider strap provides 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Single Receptacle |
Type | Single | Grade | Commercial, Specification |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 6-15R | Connection Type | Side Wired |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Terminal Connection | Screw |
Contact Material | Brass | UPC | 032664182105 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |