COOPER INDUSTRIES 817B-BOX 15Amp 125V NEMA 5-15R Commercial Grade Single Receptacle Side Wire, Brown
Description
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Type | Commercial Grade | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | Material | PVC,Polyvinyl Chloride |
Color | Brown | Application | For Non-Residential Receptacle |
UPC | 032664182303 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |