COOPER INDUSTRIES 817BK 15Amp 125V NEMA 5-15R Commercial Grade Single Receptacle Side Wire, Black
Description
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Type | Single,Straight Blade | Grade | Industrial |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Side Wired |
Conductor Size | 14-10 AWG | Material | PVC |
Color | Black | Terminal Connection | Screw |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.31 in L x 0.83 in W x 3.28 in H | Mounting Type | Flush |
Standards | cULus Listed, NOM, Federal Specification Classification 6233 01 | Application | For Industrial Use |
UPC | 032664563546 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |