COOPER INDUSTRIES 8262RD 15Amp 125V 2-Pole NEMA 5-15R Premium Decorator Hospital Grade Duplex Receptacle - Back & Side Wire, Red
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Decorator Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator, Straight | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | NEMA 5-15R |
Connection Type | Screw | Conductor Size | 14-10 AWG |
Material | Glass Filled Nylon | Color | Red |
Wiring Configuration | Back and Side Wired | Contact Material | Brass |
Mounting Type | Flush | UPC | 032664560071 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |