COOPER INDUSTRIES 826B-BOX 15Amp 250V 2-Pole/3-Wire Commercial Specification Grade Straight Blade Receptacle, Brown
Description
FEATURES:- Sturdy, compact design meets the demands of commercial spec grade performance.- Excellent plug blade retention provided by triple-wipe 0.032" (0.81mm) triple-wipe brass line contacts and 0.050" (1.27mm) brass ground.- High impact and chemical-resistant nylon face.- 0.035" (0.889mm) galvanized steel, wraparound yoke mounting strap for superior assembly security; extra length/width helps reach large panel cutouts for Code Compliance.- Automatic grounding system eliminates need for bonding jumper in groundedmetal enclosure, provides redundant measure of ground continuity wherejumper used.- Screw-Catch feature on duplex devices speeds mounting of wallplates.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Non-Grounding, Premium Single, Standard, Tamper-Resistant |
Grade | Commercial, Specification | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 6-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Glass Filled Nylon | Color | Brown |
Terminal Connection | Screw | Grounding | Auto |
Contact Material | Brass | Dimensions | 1.3 in L x 0.82 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -4 to 158 °F |
Environmental Conditions | UL 94 V-2 Flammability Rating | Standards | Federal Specification W-C-596G, cULus Listed, NOM Certified, RoHS Compliant |
Application | For Commercial Use | UPC | 032664182600 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |