COOPER INDUSTRIES 826W-BOX 15Amp 250V NEMA 6-15R 2-Pole Commercial Grade Duplex Receptacle Side Wire, White
Description
Commercial Specification Grade Straight Blade Receptacles - 15A-250V, NEMA 6-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Duplex |
Grade | Commercial | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Side Wire |
NEMA Rating | 6-15R | Conductor Size | 14-10 AWG |
Material | Nylon Face, Glass Filled Nylon Base | Color | White |
Finish | Untreated | Terminal Connection | Screw |
Dielectric Strength | 250 VAC | Dimensions | 33.3 mm W x 20.8 mm D x 106.4 mm H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Standards | UL Listed | UPC | 032664553875 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |