COOPER INDUSTRIES WD8200GY 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Hospital Grade Duplex Receptacle - Back & Side Wire, Gray
Description
Hospital Specification Grade Straight Blade Receptacles - Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy-Duty, Standard |
Grade | Hospital | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Glass Filled Nylon | Color | Gray |
Terminal Connection | Screw | Grounding | Auto |
Contact Material | Brass | Dimensions | 1.3 in L x 0.87 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Environmental Conditions | UL 94 V-2 Flammability Rating | Standards | UL 498, Federal Specification WC-596, 6233 01, UL Listed in File Number E15058, CSA Certified, File Number 6914, NOM Certified, NAFTA Compliant, RoHS Compliant |
Application | For Residential, Commercial and Healthcare Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |