COOPER INDUSTRIES WD8200W 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Hospital Grade Duplex Receptacle - Back & Side Wire, White
Description
Hospital Specification Grade Straight Blade Receptacles - Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Grade | Hospital |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
Material | Nylon | Color | White |
Terminal Connection | Screw | Grounding | Auto |
Contact Material | Brass | Dimensions | 1-3/4 in L x 0.82 in W x 4.19 in H |
Mounting Type | Wallplate | Temperature Rating | -20 to 70 °C |
Environmental Conditions | UL 94 V2 Flammability | Standards | UL 498, Federal Specification WC-596, UL Listed, File Number E15058, CSA Certified, File Number 6914, NOM Certified |
Application | For Residential, Commercial and Healthcare Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |