COOPER INDUSTRIES 8362W 20Amp 125V 2-Pole/3-Wire Premium Decorator Hospital Grade Duplex Receptacle - Back & Side Wire, White
Description
Hospital Specification Grade Straight Blade Receptacles - Premium Decorator Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Tamper-Resistant | Grade | Hospital |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side | NEMA Rating | 5-20R |
Conductor Size | 14-10 AWG | Material | PVC |
Color | White | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Grounding | Grounding |
Contact Material | 0.030 in T Brass | Dimensions | 1.3 in W x 0.88 in D x 4.19 in H |
Temperature Rating | -20 to 90 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | UL 498, File Number E15058 Listed, UL Listed to Federal Spec WC-596G, CSA Certified to C22.2, no. 42, File Number 6914 (6233-01), NOM Certified | Application | For Industrial |
UPC | 032664513039 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |