COOPER INDUSTRIES WD8300V 20Amp 125V 2-Pole Hospital Grade Straight Blade Duplex Receptacle - Back & Side Wire, Ivory
Description
DESIGN FEATURES:- Tapered back wiring lead-in slots assist in gathering stranded wires for faster, more secure connections- Long, broad mounting strap helps reach large panel cutouts for code compliance- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper used- All terminal and mounting screws triple combination (Slot/ Phillips/Robertson) head for maximum installer flexibility- Screw-Catch feature on duplex devices speeds mounting of wallplates
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Heavy-Duty, Standard |
Grade | Hospital | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Ivory |
Terminal Connection | Screw | Grounding | Auto |
Contact Material | Brass | Dimensions | 1.3 in L x 0.88 in W x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Environmental Conditions | UL 94 V-2 Flammability Rating | Standards | UL 498, Federal Specification WC-596, 6233 01, UL Listed in File Number E15058, CSA Certified, File Number 6914, NOM Certified, NAFTA Compliant, RoHS Compliant |
Application | For Residential, Commercial and Healthcare Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |