![cwd8300w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006048.jpg?preset=medium)
COOPER INDUSTRIES WD8300W 20Amp 125V 2-Pole Hospital Grade Straight Blade Duplex Receptacle - Back & Side Wire, White
Description
DESIGN FEATURES:- Tapered back wiring lead-in slots assist in gathering stranded wires for faster, more secure connections- Long, broad mounting strap helps reach large panel cutouts for code compliance- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper used- All terminal and mounting screws triple combination (Slot/ Phillips/Robertson) head for maximum installer flexibility- Screw-Catch feature on duplex devices speeds mounting of wallplates
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Duplex Receptacle | Type | Straight Blade |
Grade | Hospital | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Nylon Face, PVC Base | Color | White |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Contact Material | Brass Alloy | Dimensions | 1.3 in L x 4.19 in H x 0.84 in D |
Mounting Type | Screw | Temperature Rating | -20 to 90 °C |
Standards | cULus Listed, NOM Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |