COOPER INDUSTRIES CR15B 15A 125V 2-Pole/3-Wire NEMA 5-15R Commercial Grade Duplex Receptacle - Side Wire, Brown
Description
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Grade | Commercial | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Wire Type | Grounding |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 5-15R | Connection Type | Side Wired |
Conductor Size | 14-10 AWG | Material | PVC |
Color | Brown | Terminal Connection | Screw Terminal |
Dielectric Strength | 2000 V | Grounding | Yes |
Contact Material | Brass | Dimensions | 1.3 in W x 0.82 in D x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Environmental Conditions | UL 94-V2 Flammability | Standards | UL 498 and Federal Specification WC-596, cULus Listed, NOM Certified, RoHS Compliant |
UPC | 032664488900 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |