
COOPER INDUSTRIES CR15BK 15A 125V 2-Pole/3-Wire NEMA 5-15R Commercial Grade Duplex Receptacle - Side Wire, Black
Description
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Duplex Receptacle |
Type | Duplex | Grade | Commercial, Specification |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Side Wired |
Conductor Size | 14-10 AWG | Material | Nylon/PVC |
Color | Black | Terminal Connection | Screw |
Contact Material | Brass | UPC | 032664554889 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |