COOPER INDUSTRIES CR20BK 20A 125V 2-Pole/3-Wire NEMA 5-20R Commercial Grade Duplex Receptacle - Side Wire, Black
Description
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Commercial Grade | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Screw | Conductor Size | 14-10 AWG |
Material | PVC | Color | Black |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Application | For Non-Residential Receptacle | UPC | 032664554902 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |