
COOPER INDUSTRIES CR20W 20A 125V 2-Pole/3-Wire NEMA 5-20R Commercial Grade Duplex Receptacle - Side Wire, White
Description
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Type | Duplex,Straight Blade | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Screw |
Material | PVC | Color | White |
Mounting Type | Flush | Temperature Rating | -20 To 70 °C |
Environmental Conditions | See Spec Sheet | UPC | 032664489235 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |