COOPER INDUSTRIES CWL515R 15Amp 125V NEMA L5-15 2-Pole/3-Wire Industrial Specification Grade Single Receptacle, Black
Description
Industrial Specification Grade Locking Devices - Receptacles 15A, 125V NEMA L5-15 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Crouse-Hinds | Item Name | Single Locking Receptacle |
Type | Single | Grade | Industrial |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | L5-15 |
Connection Type | Back and Side Wired | Conductor Size | 14-8 AWG |
Material | Glass Filled Nylon | Color | Black |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | -40 To 60 °C |
UPC | 040893676845 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |