Abbotsford
cwdcwl615r

COOPER INDUSTRIES CWL615R 15A 250V NEMA L6-15 2-Pole/3-Wire Industrial Specification Grade Single Receptacle, Black

Price $46.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL615R

Description

Industrial Specification Grade Locking Devices - Receptacles 15A, 250V NEMA L6-15 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.

Specifications

Brand Name Eaton Item Name Locking Single Receptacle
Type Safety Grip Grade Industrial
Voltage Rating 250 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration NEMA L6-15 Connection Type Back and Side Wired
Conductor Size 14-8 AWG Material Glass Filled Nylon
Color Black Dimensions 4-1/4 in L x 2 in W x 2 in H
Temperature Rating -40 to 115 °C Standards cULus Listed, CSA Certified, RoHS Compliant, Federal Specification W-C375
Application For Industrial Use UPC 040893676869

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok