COOPER INDUSTRIES CWL920P 20Amp 600V NEMA L9-20 2-Pole/3-Wire Industrial Specification Grade Plug, Black/White
Description
Industrial Specification Grade Locking Device - Plug 20A, 600V/AC NEMA L9-20 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Crouse-Hinds | Item Name | Single Locking Receptacle |
Type | Locking Plug | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | L9-20 | Connection Type | Back Wired |
Material | Nylon | Color | Black/White |
Terminal Connection | Screw | UPC | 040893678320 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |